Series Information
| Manufacturer Part Number | ACE-DG1-1 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Drives |
| Description | Eaton Crouse-Hinds series ACE DG1 variable frequency drive, 10 disconnect fuse rating, Eaton PowerXL DG1 Series drive, Size 1 enclosure, 2A input, 1 HP, Copper-free aluminum, 30A max. disconnect rating, 2.2A max. output, T6, 0.75 kW |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Variable Torque Rating) | 2.2 A |
| NEMA Rating | NEMA 3, NEMA 4X, NEMA 7 |
| Frame Size | 1 |
| Height | 15.74 " |
| Width | 23.58 " |
| Depth | 31.98 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |