Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACE-DG1-7 Eaton's Crouse-Hinds series Drives, Fitting
MFG Item Number
ACE-DG1-7
ACE-DG1-7 Eaton's Crouse-Hinds series Drives, Fitting
MFG Item Number
ACE-DG1-7
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ACE-DG1-7 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Drives |
| Description |
Fitting |
| Phase |
3 |
| HP (Variable Torque Rating) |
7.5 hp |
| Amps (Variable Torque Rating) |
12 A |
| NEMA Rating |
NEMA 3, NEMA 4X, NEMA 7 |
| Nominal Input Voltage |
480 VAC |
| Frame Size |
2 |
| Height |
15.74 " |
| Width |
23.9 " |
| Depth |
46.31 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACE-DG1-7
Eaton's Crouse-Hinds series Drives