Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACF700-0.65-00MD Minarik Drives Drives, VFD Doubler 0.65
MFG Item Number
ACF700-0.65-00MD
ACF700-0.65-00MD Minarik Drives Drives, VFD Doubler 0.65
MFG Item Number
ACF700-0.65-00MD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ACF700-0.65-00MD |
| Manufacturer |
Minarik Drives |
| Family Series |
Minarik Drives Drives |
| Description |
VFD Doubler 0.65 |
| Phase |
1 |
| Amps (Constant Torque Rating) |
0.65 A |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| Mounting |
Panel |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
115-230 VAC |
| Frequency |
120 Hz |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.415 lbs |
ACF700-0.65-00MD
Minarik Drives Drives