Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Miscellaneous
ACF700-0.65
American Control Electronics Miscellaneous
VFD Doubler 0.65 micro based
MFG Item Number
ACF700-0.65
This item cannot be canceled or returned
Description
VFD Doubler 0.65 micro based
Specifications
Specifications
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Miscellaneous |
| Manufacturer Part Number |
ACF700-0.65 |
| Description |
VFD Doubler 0.65 micro based |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.41 lbs |
ACF700-0.65
American Control Electronics Miscellaneous