Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACG24KX-500

Panduit Couplers

ACG24KX-500

Panduit Couplers
StructuredGround ACG24KX-500 Armored Ca
MFG Item Number
ACG24KX-500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Couplers, Series
Item #
ACG24KX-500
StructuredGround ACG24KX-500 Armored Ca

Series Information

Specifications

Specifications
Manufacturer Part Number ACG24KX-500
Manufacturer Panduit
Family Series Panduit Couplers
Description 6 AWG 16mm jumper for armored cable diameter 0.94 23.9mm to 1.5 38.1mm; 24 609.6mm length; factory terminated on one end with LCC6 two-hole copper compression lug and the other end with grounding terminal; provided with two each 12-24 and M6
Length 24 "
Protection Rating Indoor, Outdoor
Comments #6 Jumper
Net Weight 0.45 lbs
Gross Weight 0.45 lbs