Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACH180-04S-050A-4 ABB HVAC Drives, ACH180 Series, Drive,3PH,380-480V In,30HP,48A,R4
MFG Item Number
ACH180-04S-050A-4
ACH180-04S-050A-4 ABB HVAC Drives, ACH180 Series, Drive,3PH,380-480V In,30HP,48A,R4
MFG Item Number
ACH180-04S-050A-4
This item cannot be canceled or returned
Description
HVAC Drives, ACH180 Series
Drive,3PH,380-480V In,30HP,48A,R4
ACH180 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ACH180-04S-050A-4 |
| Manufacturer |
ABB |
| Product Series |
ACH180 |
| Family Series |
ABB HVAC Drives, ACH180 Series |
| Description |
ACH180 AC Drive, 3PH,380-480V In, 30HP, 48A, Type OPEN, 1.1 overload, Integrated, HxWxD 8.07x10.24x7.03 in, Module |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
30 hp |
| Amps (Variable Torque Rating) |
42 A |
| Amps (Constant Torque Rating) |
42 A |
| AC Voltage |
380-480 VAC |
| Operator Controls |
Built In |
| IP Rating |
IP20 |
| Mounting |
DIN Rail |
| HP (Constant Torque Rating) |
30 hp |
| Height |
8.07 " |
| Width |
10.24 " |
| Depth |
7.03 " |
| Frequency |
63 Hz |
| Frame Size |
R4 |
| Comments |
Open |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACH180-04S-050A-4
ABB HVAC Drives, ACH180 Series