Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACH180-04S-06A9-2 ABB HVAC Drives, ACH180 Series, Drive,3PH,200-240V In,1.5HP,6.6A,R1
MFG Item Number
ACH180-04S-06A9-2
ACH180-04S-06A9-2 ABB HVAC Drives, ACH180 Series, Drive,3PH,200-240V In,1.5HP,6.6A,R1
MFG Item Number
ACH180-04S-06A9-2
This item cannot be canceled or returned
Description
HVAC Drives, ACH180 Series
Drive,3PH,200-240V In,1.5HP,6.6A,R1
ACH180 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ACH180-04S-06A9-2 |
| Manufacturer |
ABB |
| Product Series |
ACH180 |
| Family Series |
ABB HVAC Drives, ACH180 Series |
| Description |
ACH180 AC Drive, 3PH,200-240V In, 1.5HP, 6.6A, Type OPEN, 1.1 overload, Integrated, HxWxD 7.48x2.76x5.63 in, Module |
| Nominal Input Voltage |
240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
1.5 hp |
| Amps (Variable Torque Rating) |
6.6 A |
| Amps (Constant Torque Rating) |
4.6 A |
| AC Voltage |
200-240 VAC |
| Operator Controls |
Built In |
| IP Rating |
IP20 |
| Mounting |
DIN Rail |
| HP (Constant Torque Rating) |
1 hp |
| Height |
7.48 " |
| Width |
2.76 " |
| Depth |
5.63 " |
| Frequency |
63 Hz |
| Frame Size |
R1 |
| Comments |
Open |
| Net Weight |
3.895 lbs |
| Gross Weight |
3.895 lbs |
ACH180-04S-06A9-2
ABB HVAC Drives, ACH180 Series