ACH180 Series Information
| Manufacturer Part Number | ACH180-04S-09A4-4 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACH180 |
| Family Series | ABB HVAC Drives, ACH180 Series |
| Description | ACH180 AC Drive, 3PH,380-480V In, 5HP, 8.9A, Type OPEN, 1.1 overload, Integrated, HxWxD 7.48x2.76x5.63 in, Module |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Variable Torque Rating) | 7.6 A |
| Amps (Constant Torque Rating) | 6.3 A |
| AC Voltage | 380-480 VAC |
| Operator Controls | Built In |
| IP Rating | IP20 |
| Mounting | DIN Rail |
| HP (Constant Torque Rating) | 3 hp |
| Height | 7.48 " |
| Width | 2.76 " |
| Depth | 5.63 " |
| Frequency | 63 Hz |
| Frame Size | R1 |
| Comments | Open |
| Net Weight | 3.865 lbs |
| Gross Weight | 3.865 lbs |