ACH180-04S-17A5-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACH180-04S-17A5-2 ABB HVAC Drives, ACH180 Series, Drive,3PH,200-240V In,5HP,16.7A,R2
MFG Item Number
ACH180-04S-17A5-2

ACH180-04S-17A5-2 ABB HVAC Drives, ACH180 Series, Drive,3PH,200-240V In,5HP,16.7A,R2

MFG Item Number
ACH180-04S-17A5-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, ACH180 Series
Item #
ACH180-04S-17A5-2
Drive,3PH,200-240V In,5HP,16.7A,R2

ACH180 Series Information

Specifications

Specifications
Manufacturer Part Number ACH180-04S-17A5-2
Manufacturer ABB
Product Series ACH180
Family Series ABB HVAC Drives, ACH180 Series
Description ACH180 AC Drive, 3PH,200-240V In, 5HP, 16.7A, Type OPEN, 1.1 overload, Integrated, HxWxD 7.95x4.72x5.63 in, Module
Nominal Input Voltage 240 VAC
Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 16.7 A
Amps (Constant Torque Rating) 14.6 A
AC Voltage 200-240 VAC
Operator Controls Built In
IP Rating IP20
Mounting DIN Rail
HP (Constant Torque Rating) 4 hp
Height 7.95 "
Width 4.72 "
Depth 5.63 "
Frequency 63 Hz
Frame Size R2
Comments Open
Net Weight 5.55 lbs
Gross Weight 5.55 lbs