Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACH550-BCR-012A-4+F267 ABB HVAC Drives, ACH580 BCR Series, HVAC Drive, 7.5 HP, 380-480 VAC, 12.0A
MFG Item Number
ACH550-BCR-012A-4+F267
ACH550-BCR-012A-4+F267 ABB HVAC Drives, ACH580 BCR Series, HVAC Drive, 7.5 HP, 380-480 VAC, 12.0A
MFG Item Number
ACH550-BCR-012A-4+F267
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
HVAC Drives, ACH580 BCR Series
Item #
ACH550-BCR-012A-4+F267
HVAC Drive, 7.5 HP, 380-480 VAC, 12.0A
ACH580 BCR Series Information
Specifications
Specifications
| Manufacturer Part Number |
ACH550-BCR-012A-4+F267 |
| Manufacturer |
ABB |
| Product Series |
ACH580 BCR |
| Family Series |
ABB HVAC Drives, ACH580 BCR Series |
| Description |
HVAC Drive, 7.5 HP, 380-480 VAC, 12.0A |
| Bypass Type |
Electronic |
| Disconnect Type |
Circuit Breaker |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
7.5 hp |
| Amps (Variable Torque Rating) |
12 A |
| Brake |
Dynamic Braking, Flux Braking |
| AC Voltage |
440-480 VAC |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
78 lbs |
| Gross Weight |
78 lbs |
ACH550-BCR-012A-4+F267
ABB HVAC Drives, ACH580 BCR Series