ACH580-01-014A-4+B056K452

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACH580-01-014A-4+B056K452 ABB HVAC Drives, ACH580 Series, Drive, AC, 10HP, 480V, 14.0A, VT,N12

MFG Item Number
ACH580-01-014A-4+B056+K452

ACH580-01-014A-4+B056K452 ABB HVAC Drives, ACH580 Series, Drive, AC, 10HP, 480V, 14.0A, VT,N12

MFG Item Number
ACH580-01-014A-4+B056+K452
Item Number
ACH580-01-014A-4+B056K452
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, ACH580 Series
Item #
ACH580-01-014A-4+B056K452
Drive, AC, 10HP, 480V, 14.0A, VT,N12

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel
  • User‑Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
  • HVAC Communication Protocols
  • BACnet MS/TP, Johnson Controls N2, and Modbus RTU
  • Built‑in PID Controllers

The ACH580 drive sets new standards in both simplicity and reliability, and ensures smooth, energy‑efficient operation of your HVAC systems in normal and mission‑critical situations. ACH580 drives come with a range of advanced features, such as a new primary settings menu that makes commissioning the drives much easier and faster. Optional Bluetooth connectivity offers improved accessibility for drives in remote areas and increases safety by letting users stay out of arc flash zones. ACH580 drives are ideal for HVAC fans, pumps, compressors, air‑handling units, and chillers. These are used in hospitals, data centers, shopping centers, tunnel ventilation, factories, office buildings, and more.


Specifications

Specifications
Manufacturer Part Number ACH580-01-014A-4+B056+K452
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Description Drive, AC, 10HP, 480V, 14.0A, VT,N12 ACH580-01-014A-4+B056+K452
Nominal Input Voltage 480 VAC
HP (Variable Torque Rating) 10 hp
Amps (Variable Torque Rating) 14 A
IP Rating IP55
Mounting Wall
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs