Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACH580 Series Information
| Manufacturer Part Number | ACH580-BCR-011A-6+B056+F267 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACH580 |
| Family Series | ABB HVAC Drives, ACH580 Series |
| Description | Drive, AC, 10HP, 575V, 11.0A,VT N12 ACH580-BCR-011A-6+B056+F267 |
| Bypass Type | Electronic |
| Disconnect Type | Circuit Breaker |
| Nominal Input Voltage | 575 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Variable Torque Rating) | 11 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Frequency | 500 Hz |
| AC Voltage | 500-600 VAC |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Frame Size | BX12-1 |
| IP Rating | IP55 |
| NEMA Rating | NEMA 12 |
| Comments | Circuit Breaker, Electronic Bypass, Built-in BACnet MS/TP, N2 & Modbus RTU |
| Height | 33.16 " |
| Width | 17.63 " |
| Depth | 13.9 " |
| Net Weight | 84 lbs |
| Gross Weight | 84 lbs |