ACH580-BCR-027A-4+F267

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACH580-BCR-027A-4+F267 ABB HVAC Drives, ACH580 Series, Drive, AC, 20HP, 480V, 27.0A, VT N1
MFG Item Number
ACH580-BCR-027A-4+F267

ACH580-BCR-027A-4+F267 ABB HVAC Drives, ACH580 Series, Drive, AC, 20HP, 480V, 27.0A, VT N1

MFG Item Number
ACH580-BCR-027A-4+F267
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Drives, ACH580 Series
Item #
ACH580-BCR-027A-4+F267
Drive, AC, 20HP, 480V, 27.0A, VT N1

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel
  • User‑Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
  • HVAC Communication Protocols
  • BACnet MS/TP, Johnson Controls N2, and Modbus RTU
  • Built‑in PID Controllers

The ACH580 drive sets new standards in both simplicity and reliability, and ensures smooth, energy‑efficient operation of your HVAC systems in normal and mission‑critical situations. ACH580 drives come with a range of advanced features, such as a new primary settings menu that makes commissioning the drives much easier and faster. Optional Bluetooth connectivity offers improved accessibility for drives in remote areas and increases safety by letting users stay out of arc flash zones. ACH580 drives are ideal for HVAC fans, pumps, compressors, air‑handling units, and chillers. These are used in hospitals, data centers, shopping centers, tunnel ventilation, factories, office buildings, and more.


Videos

Specifications

Specifications
Manufacturer Part Number ACH580-BCR-027A-4+F267
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Description Drive, AC, 20HP, 480V, 27.0A, VT N1 ACH580-BCR-027A-4+F267
Bypass Type Electronic
Disconnect Type Circuit Breaker
Nominal Input Voltage 480 VAC
Phase 3
HP (Variable Torque Rating) 20 hp
Amps (Variable Torque Rating) 27 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Frequency 500 Hz
AC Voltage 380-480 VAC
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Frame Size BX1-2
IP Rating IP21
NEMA Rating NEMA 1
Comments Circuit Breaker, Electronic Bypass, Built-in BACnet MS/TP, N2 & Modbus RTU
Height 40.6 "
Width 20.7 "
Depth 15.3 "
Net Weight 139 lbs
Gross Weight 139 lbs