Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACH580-BCR-07A5-2+B8F7K65 ABB HVAC Drives, ACH580 BCR Series, Drive, AC, 2.0HP, 240V, 7.5A,VT N3R
MFG Item Number
ACH580-BCR-07A5-2+B058+F267+K465
ACH580-BCR-07A5-2+B8F7K65 ABB HVAC Drives, ACH580 BCR Series, Drive, AC, 2.0HP, 240V, 7.5A,VT N3R
MFG Item Number
ACH580-BCR-07A5-2+B058+F267+K465
Item Number
ACH580-BCR-07A5-2+B8F7K65
This item cannot be canceled or returned
Description
HVAC Drives, ACH580 BCR Series
Item #
ACH580-BCR-07A5-2+B8F7K65
Drive, AC, 2.0HP, 240V, 7.5A,VT N3R
ACH580 BCR Series Information
Specifications
Specifications
| Manufacturer Part Number |
ACH580-BCR-07A5-2+B058+F267+K465 |
| Manufacturer |
ABB |
| Product Series |
ACH580 BCR |
| Family Series |
ABB HVAC Drives, ACH580 BCR Series |
| Description |
Drive, AC, 2.0HP, 240V, 7.5A,VT N3R ACH580-BCR-07A5-2+B058+F267+K465 |
| Bypass Type |
Electronic |
| Disconnect Type |
Circuit Breaker |
| Nominal Input Voltage |
240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
2 hp |
| Amps (Variable Torque Rating) |
7.5 A |
| Brake |
Dynamic Braking, Flux Braking |
| AC Voltage |
208-240 VAC |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACH580-BCR-07A5-2+B8F7K65
ABB HVAC Drives, ACH580 BCR Series