Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACH580-BDR-014A-4+B6F7K75
ABB HVAC Drives, ACH580 BDR Series
ACH580-BDR-014A-4+B6F7K75
ABB HVAC Drives, ACH580 BDR Series
Drive, AC, 10HP, 480V, 14.0A,VT N12
Item Number
ACH580-BDR-014A-4+B6F7K75
MFG Item Number
ACH580-BDR-014A-4+B056+F267+K475
This item cannot be canceled or returned
Description
HVAC Drives, ACH580 BDR Series
Item #
ACH580-BDR-014A-4+B6F7K75
Drive, AC, 10HP, 480V, 14.0A,VT N12
ACH580 BDR Series Information
Specifications
Specifications
| Manufacturer Part Number |
ACH580-BDR-014A-4+B056+F267+K475 |
| Manufacturer |
ABB |
| Product Series |
ACH580 BDR |
| Family Series |
ABB HVAC Drives, ACH580 BDR Series |
| Description |
Drive, AC, 10HP, 480V, 14.0A,VT N12 ACH580-BDR-014A-4+B056+F267+K475 |
| Bypass Type |
Electronic |
| Disconnect Type |
Disconnect Switch |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
10 hp |
| Amps (Variable Torque Rating) |
14 A |
| Brake |
Dynamic Braking, Flux Braking |
| AC Voltage |
440-480 VAC |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACH580-BDR-014A-4+B6F7K75
ABB HVAC Drives, ACH580 BDR Series