ACH580-PCR-011A-6B058E213

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACH580-PCR-011A-6B058E213

ABB HVAC Drives, ACH580 Series

ACH580-PCR-011A-6B058E213

ABB HVAC Drives, ACH580 Series
Drive, AC, 10HP, 575V, 11.0A,VT N3R
Item Number
ACH580-PCR-011A-6B058E213
MFG Item Number
ACH580-PCR-011A-6+B058+E213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, ACH580 Series
Item #
ACH580-PCR-011A-6B058E213
Drive, AC, 10HP, 575V, 11.0A,VT N3R

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel
  • User‑Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
  • HVAC Communication Protocols
  • BACnet MS/TP, Johnson Controls N2, and Modbus RTU
  • Built‑in PID Controllers

The ACH580 drive sets new standards in both simplicity and reliability, and ensures smooth, energy‑efficient operation of your HVAC systems in normal and mission‑critical situations. ACH580 drives come with a range of advanced features, such as a new primary settings menu that makes commissioning the drives much easier and faster. Optional Bluetooth connectivity offers improved accessibility for drives in remote areas and increases safety by letting users stay out of arc flash zones. ACH580 drives are ideal for HVAC fans, pumps, compressors, air‑handling units, and chillers. These are used in hospitals, data centers, shopping centers, tunnel ventilation, factories, office buildings, and more.


Specifications

Specifications
Manufacturer Part Number ACH580-PCR-011A-6+B058+E213
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Description Drive, AC, 10HP, 575V, 11.0A,VT N3R ACH580-PCR-011A-6+B058+E213
Nominal Input Voltage 575 VAC
HP (Variable Torque Rating) 10 hp
Amps (Variable Torque Rating) 11 A
Operator Controls Built In
NEMA Rating NEMA 3R
Mounting Wall
Enclosed Yes
Comments With Circuit Breaker
Net Weight 0 lbs
Gross Weight 0 lbs