Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACH580 Series Information
| Manufacturer Part Number | ACH580-PCR-03A0-4 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACH580 |
| Family Series | ABB HVAC Drives, ACH580 Series |
| Description | Drive, AC, 1.5HP, 480V, 3.0A, VT N1 ACH580-PCR-03A0-4 |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Variable Torque Rating) | 3.0 A |
| AC Voltage | 440-480 VAC |
| NEMA Rating | NEMA 1 |
| Mounting | Wall |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |