Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACH580 Series Information
| Manufacturer Part Number | ACH580-PCR-273A-2 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACH580 |
| Family Series | ABB HVAC Drives, ACH580 Series |
| Description | Drive, AC, 100HP, 240V, 273A, VT N1 ACH580-PCR-273A-2 |
| Nominal Input Voltage | 240 VAC |
| HP (Variable Torque Rating) | 100 hp |
| Amps (Variable Torque Rating) | 273 A |
| Operator Controls | Built In |
| Mounting | Wall |
| Enclosed | Yes |
| Comments | With Circuit Breaker |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |