Series Information
| Manufacturer Part Number | ACK-120A |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series ACK fuse, Time-delay stud-mounted fuse, DC circuits protection for fork lift truck and battery chargers, 120 A, Dual, Non-indicating, 100 sec at 200, 35 sec 300, 13 sec at 500, Standard |
| Fuse Type | Plating Rectifier Type |
| Net Weight | 0.178 lbs |
| Gross Weight | 0.178 lbs |