ACK-225
Eaton's Bussmann series Fuses, ACK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACK-225

Eaton's Bussmann series Fuses, ACK Series

ACK-225

Eaton's Bussmann series Fuses, ACK Series
FUSETRON DUAL ELEMENT
MFG Item Number
ACK-225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, ACK Series
Item #
ACK-225
FUSETRON DUAL ELEMENT

ACK Series Information

  • 1~300 Amps
  • 125VAC
  • Dual Element
  • Center Bolted
  • UL Approvals
Isolates faults in equipment systems such as lift trucks and other battery operated systems.

Specifications

Specifications
Manufacturer Part Number ACK-225
Manufacturer Eaton's Bussmann series
Product Series ACK
Family Series Eaton's Bussmann series Fuses, ACK Series
Description Eaton Bussmann series ACK fuse, Time-delay stud-mounted fuse, DC circuits protection for fork lift truck and battery chargers, 225 A, Dual, Non-indicating, 100 sec at 200, 35 sec 300, 13 sec at 500, Copper terminal, Stud, 80 Vdc
Fuse Type Plating Rectifier Type
Current Rating 225 A
DC Voltage 48 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.29 lbs