Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACK15

Mersen Fuses

ACK15

Mersen Fuses
Forklift Truck ACK 125VAC 125VDC 15A
MFG Item Number
ACK15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
ACK15
Forklift Truck ACK 125VAC 125VDC 15A

Series Information

Specifications

Specifications
Manufacturer Part Number ACK15
Manufacturer Mersen
Family Series Mersen Fuses
Description Forklift Truck ACK 125VAC 125VDC 15A Time Delay Blade
Fuse Type Forklift Truck
Current Rating 15 A
AC Voltage 125 VAC
Characteristic Time Delay
Body Length 3.07 "
Diameter 0.59 "
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs