Series Information
| Manufacturer Part Number | ACK150 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Forklift Truck ACK 125VAC 125VDC 150A Time Delay Blade |
| Fuse Type | Forklift Truck |
| Current Rating | 150 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Body Length | 4.71 " |
| Diameter | 1.12 " |
| Approvals | UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.25 lbs |