Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Terminal Blocks, ACL Series
ACL-20T
Autonics Terminal Blocks, ACL Series
Common Terminal Block, Screwless
This item cannot be canceled or returned
Description
Terminal Blocks, ACL Series
Common Terminal Block, Screwless
Terminal Block Terminal Strip Compact 2 Mounting Methods Built‑In Common PCB Terminal block strips are ideal for indoor use in altitudes up to 2000m. They should not be used in dangerous environments, where high amounts of electricity, magnetism, chemicals or vibrations could be present. Ideal for industrial and commercial use as specified.
Specifications
Specifications
Manufacturer Part Number
ACL-20T
Manufacturer
Autonics
Product Series
ACL
Family Series
Autonics Terminal Blocks, ACL Series
Description
Common Terminal Block, Screwless Type, 20 Terminals, Up-Down COM, 250 VDC/VAC 50/60Hz
Connection Type
Spring Clamp
UL Voltage
250 VAC
Wire Size Range
22-16 AWG
Current Rating
10 A
Wire Entry Position
Top
Mounting
DIN Rail
Raised Mounting
No
Pluggable
No
Approvals
CE, cULus
Net Weight
0.0925 lbs
Gross Weight
0.1563 lbs
ACL-20T
Autonics Terminal Blocks, ACL Series