Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACL-4/0 Ilsco Terminals, ACL Series, AL CMP 4/0 9/16 T UL CSA
ACL-4/0 Ilsco Terminals, ACL Series, AL CMP 4/0 9/16 T UL CSA
This item cannot be canceled or returned
Description
- Provides Maximum Conductivity and Excellent Crimping Characteristics
- Manufactured from High Strength Aluminum Alloy
- Suitable for Use in Circuit Rates 35KV or Less
- Color Coded End caps Inserted in Barrel
- Provides Low Contact Resistance
- Prevents Oxides from Forming
- Rated to 90 degree C
- Prefilled with DE‑OX
- Ensures Reliability
- Electro‑tin Plated
- Chamfered Barrel
- Color Coded
Specifications
Specifications
| Manufacturer Part Number |
ACL-4/0 |
| Manufacturer |
Ilsco |
| Product Series |
ACL |
| Family Series |
Ilsco Terminals, ACL Series |
| Description |
AL CMP 4/0 9/16 T UL CSA |
| Wire Size Range |
1-4/0 AWG |
| Stud Size |
3/8 " |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Color Code |
White |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
ACL-4/0
Ilsco Terminals, ACL Series