Series Information
| Manufacturer Part Number | ACL70 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Forklift Truck ACL 125VAC 125VDC 70A Fast-Acting Blade |
| Fuse Type | Forklift Truck |
| Current Rating | 70 A |
| AC Voltage | 125 VAC |
| Characteristic | Time Delay |
| Body Length | 3.49 " |
| Diameter | 0.86 " |
| Approvals | UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |