ACM-2/0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACM-2/0 Ilsco Terminals, ACM Series, AL CMP 2/0 T UL CSA

MFG Item Number
ACM-2/0

ACM-2/0 Ilsco Terminals, ACM Series, AL CMP 2/0 T UL CSA

MFG Item Number
ACM-2/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ACM Series
Item #
ACM-2/0
AL CMP 2/0 T UL CSA

ACM Series Information


Specifications

Specifications
Manufacturer Part Number ACM-2/0
Manufacturer Ilsco
Product Series ACM
Family Series Ilsco Terminals, ACM Series
Description AL CMP 2/0 T UL CSA
Conductor Size 2/0 AWG
Pigtail Size 1 AWG
Pigtail Style Solid Centered
Barrel Length 1.375 "
Pigtail Length 0.844 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.09 lbs
Gross Weight 0.09 lbs