Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
ACMF38
Eaton's Crouse-Hinds series Fittings
AC MC FMC COMBINATION CONNECTOR
This item cannot be canceled or returned
Description
AC MC FMC COMBINATION CONNECTOR
Specifications
Specifications
| Manufacturer Part Number |
ACMF38 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series AC/MC set screw type connector, AC/MC, Zinc die cast, 3/8 |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metalic Conduit), Metal Clad Cable |
| Connection Type |
Set Screw |
| Trade Size |
3/8 " |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
ACMF38
Eaton's Crouse-Hinds series Fittings