ACO-1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACO-1000 Ilsco Terminals, ACO Series, Pigtail Adapter, 1000MCM-750MCM to

MFG Item Number
ACO-1000

ACO-1000 Ilsco Terminals, ACO Series, Pigtail Adapter, 1000MCM-750MCM to

MFG Item Number
ACO-1000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ACO Series
Item #
ACO-1000
Pigtail Adapter, 1000MCM-750MCM to

ACO Series Information


Specifications

Specifications
Manufacturer Part Number ACO-1000
Manufacturer Ilsco
Product Series ACO
Family Series Ilsco Terminals, ACO Series
Description Pigtail Adapter, 1000MCM-750MCM to 600MCM, Offset, Aluminum ++No Cover Included++
Conductor Size 1,000 kcmil
Pigtail Size 600 kcmil
Pigtail Style Solid Offset
Barrel Length 2.031 "
Pigtail Length 2 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Not Included
Net Weight 0.0238 lbs
Gross Weight 0.437 lbs