ACO-350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACO-350

Ilsco Terminals, ACO Series

ACO-350

Ilsco Terminals, ACO Series
Pigtail Adapter, 350MCM to 250MCM,
MFG Item Number
ACO-350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, ACO Series
Item #
ACO-350
Pigtail Adapter, 350MCM to 250MCM,

ACO Series Information


Specifications

Specifications
Manufacturer Part Number ACO-350
Manufacturer Ilsco
Product Series ACO
Family Series Ilsco Terminals, ACO Series
Description Pigtail Adapter, 350MCM to 250MCM, Offset, Aluminum, Brown Die Color Code
Conductor Size 350 kcmil
Pigtail Size 250 kcmil
Pigtail Style Solid Offset
Barrel Length 1.406 "
Pigtail Length 1.344 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.0103 lbs
Gross Weight 0.167 lbs