Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ACP3034BC |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Plugs & Receptacles |
| Description | Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG Building, 10 - 8 AWG Extra Flex, Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: |
| Connection Type | Plug |
| Current Rating | 30 A |
| Voltage | 250 V, 600 V |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | 2 |
| Built-In Strain Relief | No |
| Material | Metallic |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 1.34 lbs |
| Gross Weight | 1.58 lbs |