ACP6033BC
Appleton Plugs & Receptacles, Powertite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACP6033BC Appleton Plugs & Receptacles, Powertite Series, 60A PLUG ASSY 3W3P S1
MFG Item Number
ACP6033BC

ACP6033BC Appleton Plugs & Receptacles, Powertite Series, 60A PLUG ASSY 3W3P S1

MFG Item Number
ACP6033BC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Powertite Series
Item #
ACP6033BC
60A PLUG ASSY 3W3P S1

Powertite Series Information

Specifications

Specifications
Manufacturer Part Number ACP6033BC
Manufacturer Appleton
Product Series Powertite
Family Series Appleton Plugs & Receptacles, Powertite Series
Description Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG Building, 6 - 4 AWG Extra Flex, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3
Connection Type Plug
Connection Description Straight
Current Rating 60 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 3
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG
Material Metallic
Operating Temperature -13-104 °F
Terminal Type Screw
NEMA Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2.28 lbs