Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Plugs & Receptacles, Powertite Series
ACP6044BC
Appleton Plugs & Receptacles, Powertite Series
60A CLAMP RING PLUG 4W4P ST1
MFG Item Number
ACP6044BC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
60A CLAMP RING PLUG 4W4P ST1
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
ACP6044BC |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
60A CLAMP RING PLUG 4W4P ST1 |
| Connection Type |
Plug |
| Connection Description |
Straight |
| Current Rating |
60 A |
| Voltage |
250 V, 600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Auxiliary Contact |
None |
| Net Weight |
2.265 lbs |
| Gross Weight |
2.51 lbs |
ACP6044BC
Appleton Plugs & Receptacles, Powertite Series