ACPCAP1004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACPCAP1004

Appleton Plugs & Receptacles

ACPCAP1004

Appleton Plugs & Receptacles
POWERTITE PLUG CAP 100A
MFG Item Number
ACPCAP1004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
ACPCAP1004
POWERTITE PLUG CAP 100A

Series Information

Specifications

Specifications
Manufacturer Part Number ACPCAP1004
Manufacturer Appleton
Family Series Appleton Plugs & Receptacles
Description Powertite Cap, Material: ABS Plastic, Color: Blue, For Use With ACP1034CD, ACP1044CD 100 AMP And ACP15034CD, ACP15034DE 150 AMP 4-Pole Plugs
Plug and Receptacle Type Round and Oval Connectors
Accessory Type Insulation Protector
For Use With ACP1034CD, ACP1044CD, ACP15034CD, ACP15034DE
Net Weight 0.27 lbs
Gross Weight 0.25 lbs