Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | ACQ580-01-180A-4 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Drives |
| Description | ACQ580 AC Drive, 3p380-480V In, 150HP, 180A, Type 1, 1.1 overload, Assistant Standard, HxWxD 34.69x11.18x14.57 in, Wall |
| Phase | 3 |
| HP (Variable Torque Rating) | 150 hp |
| Amps (Variable Torque Rating) | 180 A |
| NEMA Rating | NEMA 1 |
| Mounting | Wall |
| Nominal Input Voltage | 480 VAC |
| Frequency | 500 Hz |
| Frame Size | R8 |
| Protection Rating | IP21 |
| Height | 37.99 " |
| Width | 11.81 " |
| Depth | 15.47 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |