Obsolete
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Drives |
| Manufacturer Part Number | ACS/H-CP-EXT-IP66 |
| Description | Allows remote mounting of the ACS-CP-X Operator Panels on a larger NEMA 4X IP66 enclosure or remote panel. The kit maintains NEMA 4X integrity of the mounting location. All necessary hardware and a mounting template are provided in addition to a 3 m |
| Accessory Type | Extension Cable Kit |
| Protection Rating | IP66 |
| Net Weight | 0.425 lbs |
| Gross Weight | 0.415 lbs |