ACS250-01U-02A3-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS250-01U-02A3-1

ABB Drives, ACS250 Series

ACS250-01U-02A3-1

ABB Drives, ACS250 Series
Drive, AC, 0.5HP, 240V, 2.3A, CT, OP
MFG Item Number
ACS250-01U-02A3-1
Series
More specs

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ACS250 Series
Item #
ACS250-01U-02A3-1
Drive, AC, 0.5HP, 240V, 2.3A, CT, OP

ACS250 Series Information

  • Conduit cable entry
  • Intuitive keypad control
  • Designed for wash‑down applications
  • Specially coated corrosion resistant heat sink
  • Can be mounted directly on processing equipment in extreme environments

ABB micro drive ACS250 enclosure is designed for applications such as; screws, mixers, pumps, fans and conveyors, which are installed in harsh environments containing dust, moisture and cleaning chemicals. The drive's design and ease of setup benefit a broad range of industries.

Specifications

Specifications
Manufacturer Part Number ACS250-01U-02A3-1
Manufacturer ABB
Product Series ACS250
Family Series ABB Drives, ACS250 Series
Description Drive, AC, 0.5HP, 240V, 2.3A, CT, OP 120Vin 1PH 6.8in.Hx3.2in.Wx4.8in.D ACS250
Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.3 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 120 VAC
AC Voltage 110-120 VAC
Frequency 500 Hz
Frame Size E1
Protection Rating IP20
Dynamic Braking Not Available
Height 6.8 "
Width 3.2 "
Depth 4.8 "
Comments Feed-thru wiring, power input on top, motor output on bottom, for easy motor starter replacement.
Net Weight 2.1875 lbs
Gross Weight 2.3 lbs