ACS255-03U-02A2-4+B068

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS255-03U-02A2-4+B068 ABB Drives, ACS255 Series, ACS255 AC Drv, 3P 460V In, 1HP, 2.2A,

MFG Item Number
ACS255-03U-02A2-4+B068

ACS255-03U-02A2-4+B068 ABB Drives, ACS255 Series, ACS255 AC Drv, 3P 460V In, 1HP, 2.2A,

MFG Item Number
ACS255-03U-02A2-4+B068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS255 Series
Item #
ACS255-03U-02A2-4+B068
ACS255 AC Drv, 3P 460V In, 1HP, 2.2A,

ACS255 Series Information

  • AC Drive
  • Sensorless Vector Control
  • Built‑In Operator Controls
  • Phase: 1, 3
  • Can Use for AC Induction
Alternating current drives for a variety of applications, including AC induction and PM motors. Achieves flexible motor control performance. Robust and reliable built‑in operator controls included for ease of operation.

Videos

Specifications

Specifications
Manufacturer Part Number ACS255-03U-02A2-4+B068
Manufacturer ABB
Product Series ACS255
Family Series ABB Drives, ACS255 Series
Description ACS255 AC Drive, 3-380-480V In, 1HP, 2.2A, Type 4X, 1.5 overload, Integrated, HxWxD 9.13x6.34x6.1 in, Wall
Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 2.2 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size E1
Protection Rating IP66
Dynamic Braking Not Included
Height 9.1 "
Width 6.3 "
Depth 7.1 "
Comments Sensorless vector control for AC induction and PM motors, feed-thru wiring for starter replacement.
Net Weight 4.63 lbs
Gross Weight 4.63 lbs