Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS55-01E-09A8-2
ACS55 AC Drv, 1P 240V In, 3HP, 9.8A,
MFG Item Number
ACS55-01E-09A8-2
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
ACS55 AC Drv, 1P 240V In, 3HP, 9.8A,
AC Drive Built for Simple Machines Intuitive User Interface PID‑Features Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including automatic gates, conveyors, exercise equipment, industrial ovens and other applications in commercial environments. Embedded Drive‑Config kit for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of programming unpowered drives in addition to other functions.
Phase: 1 .25‑3 HP Range 110‑120 V, 200‑240 V Small, Compact
Specifications
Specifications
Manufacturer Part Number
ACS55-01E-09A8-2
Manufacturer
ABB
Product Series
ACS55
Family Series
ABB Drives, ACS55 Series
Description
ACS55 AC Drive, 3-200-240V In, 3HP, 9.8A, Type OPEN, 1.1 overload, Integrated, HxWxD 6.69x2.76x6.26 in, Module
Phase
1
HP (Constant Torque Rating)
3 hp
Amps (Constant Torque Rating)
9.8 A
Brake
None
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
130 Hz
Frame Size
D
Protection Rating
IP20
Dynamic Braking
Not Available
Height
8.9 "
Width
2.7 "
Depth
6.2 "
Comments
Parameter settings are made with DIP switches and potentiometers. Built-in EMC Filter.
Net Weight
2.4 lbs
Gross Weight
2.4 lbs
ACS55-01E-09A8-2
ABB Drives, ACS55 Series