ACS580-01-012A-4+B056K475

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS580-01-012A-4+B056K475 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 7.5HP,

MFG Item Number
ACS580-01-012A-4+B056+K475

ACS580-01-012A-4+B056K475 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 7.5HP,

MFG Item Number
ACS580-01-012A-4+B056+K475
Item Number
ACS580-01-012A-4+B056K475
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS580 Series
Item #
ACS580-01-012A-4+B056K475
ACS580 AC Drv, 3P 480V In, 7.5HP,

ACS580 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Specifications

Specifications
Manufacturer Part Number ACS580-01-012A-4+B056+K475
Manufacturer ABB
Product Series ACS580
Family Series ABB Drives, ACS580 Series
Description ACS580 AC Drive, 3-380-480V In, 7.5HP, 12A, Type 12, 1.1 overload, Assistant Standard, HxWxD 17.8x5.08x9.17 in, Wall, High performance 2-port Ethernet, Ethernet/IP, Modbus/TCP, PROFINET
Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 7.6 A
Amps (Variable Torque Rating) 12 A
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Net Weight 11 lbs
Gross Weight 11 lbs