Series Information
| Manufacturer Part Number | ACS580-01-012A-4+B066+F254 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Drives |
| Description | ACS580 AC Drive, 3-380-480V In, 7.5HP, 12A, Type 4X, 103.1 overload, Assistant Standard, HxWxD 20.55x8.19x9.8 in, Wall, Rotary Fused Disconnect |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 7.6 A |
| Amps (Variable Torque Rating) | 12 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 4X |
| Mounting | Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frame Size | R1 |
| Protection Rating | IP21 |
| Height | 14.69 " |
| Width | 4.92 " |
| Depth | 8.78 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |