Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS580-01-396A-2 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 240V In, 150HP,
MFG Item Number
ACS580-01-396A-2
ACS580-01-396A-2 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 240V In, 150HP,
MFG Item Number
ACS580-01-396A-2
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
ACS580 AC Drv, 3P 240V In, 150HP,
ACS580 Series Information
AC Drive Built for Harsh Conditions Intuitive User Interface IP55 Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.
Phase: 3 .75‑500 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS580-01-396A-2
Manufacturer
ABB
Product Series
ACS580
Family Series
ABB Drives, ACS580 Series
Description
ACS580 AC Drive, 3-208-240V In, 150HP, 396A, Type 1, 1.1 overload, Assistant Standard, HxWxD 37.6x14.96x16.46 in, Wall
Phase
3
HP (Constant Torque Rating)
125 hp
HP (Variable Torque Rating)
150 hp
Amps (Constant Torque Rating)
343 A
Amps (Variable Torque Rating)
396 A
Brake
Dynamic Braking, Flux Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
208-240 VAC
Frequency
500 Hz
Frame Size
R9
Protection Rating
IP21
Height
37.6 "
Width
14.96 "
Depth
46.46 "
Comments
Includes STO, Sensorless Vector Control For AC Induction And PM Motors, Adaptive Programming
Net Weight
214 lbs
Gross Weight
214 lbs
ACS580-01-396A-2
ABB Drives, ACS580 Series