ACS580-0P-014A-4+F255G310

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS580-0P-014A-4+F255G310

ABB Drives, ACS580 Series

ACS580-0P-014A-4+F255G310

ABB Drives, ACS580 Series
ACS580 AC Drv, 3P 480V In, 10HP, 14A,
Item Number
ACS580-0P-014A-4+F255G310
MFG Item Number
ACS580-0P-014A-4+F255+G310
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS580 Series
Item #
ACS580-0P-014A-4+F255G310
ACS580 AC Drv, 3P 480V In, 10HP, 14A,

ACS580 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Specifications

Specifications
Manufacturer Part Number ACS580-0P-014A-4+F255+G310
Manufacturer ABB
Product Series ACS580
Family Series ABB Drives, ACS580 Series
Description ACS580 AC Drive, 3-380-480V In, 10HP, 14A, Type 1, 1.1 overload, Assistant Standard, HxWxD 35.98x13.7x13.31 in, Packaged with Disconnect, Door interlock circuit breaker standard rated KAIC, Manual bypass with selector switch interlock
Phase 3
HP (Constant Torque Rating) 7.5 hp
HP (Variable Torque Rating) 10 hp
Amps (Constant Torque Rating) 11 A
Amps (Variable Torque Rating) 14 A
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Net Weight 0 lbs
Gross Weight 0 lbs