Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS580-0P-027A-4+B058F255
ABB Drives, ACS580 Series
ACS580-0P-027A-4+B058F255
ABB Drives, ACS580 Series
ACS580 AC Drv, 3P 480V In, 20HP, 27A,
Item Number
ACS580-0P-027A-4+B058F255
MFG Item Number
ACS580-0P-027A-4+B058+F255
This item cannot be canceled or returned
Description
Item #
ACS580-0P-027A-4+B058F255
ACS580 AC Drv, 3P 480V In, 20HP, 27A,
ACS580 Series Information
AC Drive Built for Harsh Conditions Intuitive User Interface IP55 Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.
Phase: 3 .75‑500 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS580-0P-027A-4+B058+F255
Manufacturer
ABB
Product Series
ACS580
Family Series
ABB Drives, ACS580 Series
Description
ACS580 AC Drive, 3-380-480V In, 20HP, 27A, Type 3R, 1.1 overload, Assistant Standard, HxWxD 40.71x20.71x15.43 in, Packaged with Disconnect
Phase
3
HP (Constant Torque Rating)
15 hp
HP (Variable Torque Rating)
20 hp
Amps (Constant Torque Rating)
21 A
Amps (Variable Torque Rating)
27 A
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-500 VAC
Net Weight
202 lbs
Gross Weight
202 lbs
ACS580-0P-027A-4+B058F255
ABB Drives, ACS580 Series