Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Drives, ACS580 Series
ACS580-0P-02A1-4
ABB Drives, ACS580 Series
ACS580 AC Drv, 3P 480V In, 1HP, 2.1A,
MFG Item Number
ACS580-0P-02A1-4
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
ACS580 AC Drv, 3P 480V In, 1HP, 2.1A,
ACS580 Series Information
AC Drive Built for Harsh Conditions Intuitive User Interface IP55 Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.
Phase: 3 .75‑500 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Manufacturer Part Number
ACS580-0P-02A1-4
Manufacturer
ABB
Product Series
ACS580
Family Series
ABB Drives, ACS580 Series
Description
ACS580 AC Drive, 3-380-480V In, 1HP, 2.1A, Type 1, 1.1 overload, Assistant Standard, HxWxD 24.61x6.34x12.44 in, Packaged with Disconnect
Phase
3
HP (Constant Torque Rating)
0.75 hp
HP (Variable Torque Rating)
1 hp
Amps (Constant Torque Rating)
1.6 A
Amps (Variable Torque Rating)
2.1 A
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-500 VAC
Net Weight
18.1 lbs
Gross Weight
18.1 lbs
ACS580-0P-02A1-4
ABB Drives, ACS580 Series