Series Information
| Manufacturer Part Number | ACS580-0P-02A1-4+B056 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Drives |
| Description | ACS580 AC Drive, 3-380-480V In, 1HP, 2.1A, Type 12, 1.1 overload, Assistant Standard, HxWxD 26.5x6.46x12.44 in, Packaged with Disconnect |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.75 hp |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 1.6 A |
| Amps (Variable Torque Rating) | 2.1 A |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frame Size | R1 |
| Protection Rating | IP21 |
| Height | 26.5 " |
| Width | 6.5 " |
| Depth | 12.4 " |
| Net Weight | 18.1 lbs |
| Gross Weight | 18.1 lbs |