Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACS580-0P-096A-4+B6+F5+J9 ABB Drives, ACS580 AC Drv, 3P 480V In, 75HP, 96A,
MFG Item Number
ACS580-0P-096A-4+B056+F255+J429
ACS580-0P-096A-4+B6+F5+J9 ABB Drives, ACS580 AC Drv, 3P 480V In, 75HP, 96A,
MFG Item Number
ACS580-0P-096A-4+B056+F255+J429
Item Number
ACS580-0P-096A-4+B6+F5+J9
This item cannot be canceled or returned
Description
Item #
ACS580-0P-096A-4+B6+F5+J9
ACS580 AC Drv, 3P 480V In, 75HP, 96A,
Specifications
Specifications
| Manufacturer Part Number |
ACS580-0P-096A-4+B056+F255+J429 |
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Description |
ACS580 AC Drive, 3-380-480V In, 75HP, 96A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 54.17x28.23x19.06 in, Packaged with Disconnect |
| Phase |
3 |
| HP (Constant Torque Rating) |
60 hp |
| HP (Variable Torque Rating) |
75 hp |
| Amps (Constant Torque Rating) |
77 A |
| Amps (Variable Torque Rating) |
96 A |
| Operator Controls |
Keypad Included |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frame Size |
R5 |
| Protection Rating |
IP21 |
| Height |
47.72 " |
| Width |
28.24 " |
| Depth |
19.04 " |
| Net Weight |
359 lbs |
| Gross Weight |
359 lbs |
ACS580-0P-096A-4+B6+F5+J9
ABB Drives