ACS580-0P-125A-6+F5+G0+J9

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACS580-0P-125A-6+F5+G0+J9 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 600V In, 125HP,
MFG Item Number
ACS580-0P-125A-6+F255+G310+J429

ACS580-0P-125A-6+F5+G0+J9 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 600V In, 125HP,

MFG Item Number
ACS580-0P-125A-6+F255+G310+J429
Item Number
ACS580-0P-125A-6+F5+G0+J9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS580 Series
Item #
ACS580-0P-125A-6+F5+G0+J9
ACS580 AC Drv, 3P 600V In, 125HP,

ACS580 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Specifications

Specifications
Manufacturer Part Number ACS580-0P-125A-6+F255+G310+J429
Manufacturer ABB
Product Series ACS580
Family Series ABB Drives, ACS580 Series
Description ACS580 AC Drive, 3-525-600V In, 125HP, 125A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 73.43x34.76x20.39 in, Packaged with Disconnect, Door interlock circuit breaker standard rated KAIC, Manual bypass with selector switch interlock
Phase 3
HP (Constant Torque Rating) 100 hp
HP (Variable Torque Rating) 125 hp
Amps (Constant Torque Rating) 99 A
Amps (Variable Torque Rating) 125 A
Nominal Input Voltage 575 VAC, 600 VAC
AC Voltage 500-600 VAC
Net Weight 0 lbs
Gross Weight 0 lbs