Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS800-104-0175-7

ABB Drives

ACS800-104-0175-7

ABB Drives
68446333
MFG Item Number
ACS800-104-0175-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
ACS800-104-0175-7
68446333

Series Information

Specifications

Specifications
Manufacturer Part Number ACS800-104-0175-7
Manufacturer ABB
Family Series ABB Drives
Description 68446333 INVERTER, R7i, 690V
Nominal Input Voltage 690 VAC
AC Voltage 690 VAC
Net Weight 0 lbs
Gross Weight 0 lbs