Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACS800-104-0210-3+V991
INVERTER MODULE, R8i, 400V, 210 KVA
MFG Item Number
ACS800-104-0210-3+V991
This item cannot be canceled or returned
Description
Item #
ACS800-104-0210-3+V991
INVERTER MODULE, R8i, 400V, 210 KVA
Specifications
Specifications
| Manufacturer Part Number |
ACS800-104-0210-3+V991 |
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Description |
INVERTER MODULE, R8i, 400V, 210 KVA PRODUCT CODE: 686838866 |
| Nominal Input Voltage |
380 VAC, 415 VAC |
| AC Voltage |
400 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ACS800-104-0210-3+V991
ABB Drives