Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS800-104-0215-5

ABB Drives

ACS800-104-0215-5

ABB Drives
Inverter, R7i, 500V
MFG Item Number
ACS800-104-0215-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
ACS800-104-0215-5
Inverter, R7i, 500V

Series Information

Specifications

Specifications
Manufacturer Part Number ACS800-104-0215-5
Manufacturer ABB
Family Series ABB Drives
Description Inverter, R7i, 500V
Nominal Input Voltage 480 VAC
AC Voltage 500 VAC
Net Weight 0 lbs
Gross Weight 0 lbs